Zoro Homepage

Metallic Brake Pad W/Shims, 102.09191

  • Mfr # 102.09191

  • Zoro # G4170760


product price: $27.65
/ea

Key Features

Material
Metallic
Height
67.6 mm
Thickness (mm)
16 mm
Width (mm)
139 mm
Friction Material
Semi-Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102.09191
Zoro #
G4170760
UPC #
-
Country of Origin
Unknown

Dimensions

Height
67.6 mm
Thickness (mm)
16 mm
Width (mm)
139 mm

Details

Item
Brake Pad
Material
Metallic
Friction Material
Semi-Metallic
Series
C-Tek

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.