Zoro Homepage

METALLIC BRAKE PAD W/SHIMS

  • Mfr # 102.0989

  • Zoro # G602029123


product price: $25.85
/ea

Key Features

Inner Pad Overall Thickness
0.760 in
Grade
Standard
Outer Pad Overall Thickness
0.760 in
Outer Pad Width
8.591 in
Friction Material Attachment
integrally Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102.0989
Zoro #
G602029123
UPC #
-
Country of Origin
Unknown

Dimensions

Inner Pad Overall Thickness
0.760 in
Outer Pad Overall Thickness
0.760 in
Outer Pad Width
8.591 in
Outer Pad Height
2.744 in
Inner Pad Height
2.744 in
Inner Pad Width
8.591 in

Details

Grade
Standard
Friction Material Attachment
integrally Molded
Friction Material Composition
Semi-Metallic
Includes
Pad Shims included, Pad Wear Sensor included
Pad Quantity
4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.