Zoro Homepage

Metallic Brake Pad W/Shims, 102.10612

  • Mfr # 102.10612

  • Zoro # G4164156


product price: $22.69
/ea

Key Features

Material
Metallic
Features
Prepared For Pad Wear Sensor
Includes
Pad Shims
Height
Inner: 63.3 mm; Outer: 64.1 mm
Width (mm)
Inner: 155.2 mm; Outer: 154.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102.10612
Zoro #
G4164156
UPC #
-
Country of Origin
Unknown

Dimensions

Height
Inner: 63.3 mm; Outer: 64.1 mm
Width (mm)
Inner: 155.2 mm; Outer: 154.7 mm
Thickness (mm)
Inner: 19.1 mm; Outer: 19.4 mm

Details

Item
Brake Pad
Material
Metallic
Features
Prepared For Pad Wear Sensor
Includes
Pad Shims
Count
4
Friction Material
Semi-Metallic
Grade
Standard
Friction Material Attachment
Integrally Molded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.