Zoro Homepage

METALLIC BRAKE PAD W/SHIMS

  • Mfr # 102.1616

  • Zoro # G502029360


product price: $28.85
/ea

Key Features

Outer Pad Overall Thickness
16.800 mm
Outer Pad Width
4.835 in
Grade
Standard
Inner Pad Height
52.300 mm
Friction Material Attachment
integrally Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102.1616
Zoro #
G502029360
UPC #
-
Country of Origin
Unknown

Dimensions

Outer Pad Overall Thickness
16.800 mm
Outer Pad Width
4.835 in
Inner Pad Height
52.300 mm
Inner Pad Overall Thickness
0.661 in
Inner Pad Width
122.800 mm
Outer Pad Height
2.059 in

Details

Grade
Standard
Friction Material Attachment
integrally Molded
Pad Quantity
4
Friction Material Composition
Semi-Metallic
Includes
Pad Shims included, Pad Wear Sensor included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.