
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
145.54008
Zoro #
G4515249
UPC #
-
Country of Origin
Unknown
Dimensions
Inside Diameter
32.26 mm
Length
51.98 mm
Thickness
0.4641"
Details
Material
Phenolic
Piston OD
2.1021"
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.