Zoro Homepage

Posi-Quiet Ceramic Brake Pads, 105.17611

  • Mfr # 105.17611

  • Zoro # G4210128


product price: $57.19
/ea

Key Features

Height
61.3 mm
Width (mm)
122.9 mm
Thickness (mm)
15.2 mm
Series
Posi Quiet
Friction Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105.17611
Zoro #
G4210128
UPC #
-
Country of Origin
Unknown

Dimensions

Height
61.3 mm
Width (mm)
122.9 mm
Thickness (mm)
15.2 mm

Details

Item
Brake Pad
Series
Posi Quiet
Friction Material
Ceramic

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.