Zoro Homepage

POSI-QUIET CERAMIC BRAKE PADS WITH SHIMS

  • Mfr # 105.6092

  • Zoro # G402030558


product price: $51.65
/ea

Key Features

Height
66.8 mm
Features
Prepared For Pad Wear Sensor
Includes
Pad Shims; Pad Wear Sensor
Width (mm)
Inner: 184.6 mm; Outer: 184.4 mm
Count
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105.6092
Zoro #
G402030558
UPC #
-
Country of Origin
Unknown

Dimensions

Height
66.8 mm
Width (mm)
Inner: 184.6 mm; Outer: 184.4 mm
Thickness (mm)
16.2 mm

Details

Features
Prepared For Pad Wear Sensor
Includes
Pad Shims; Pad Wear Sensor
Count
4
Friction Material Attachment
Integrally Molded
Grade
Ultra-Premium
Friction Material
Ceramic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.