Zoro Homepage

Posi-Quiet Ceramic Pad, 105.01230

  • Mfr # 105.01230

  • Zoro # G8154247


product price: $39.15
/ea

Key Features

Includes
Mounting Hardware; Pad Shims
Height
Inner: 62.5 mm; Outer: 61 mm
Width (mm)
Inner: 165.3 mm; Outer: 179.6 mm
Count
4
Thickness (mm)
Inner: 17.2 mm; Outer: 12.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105.01230
Zoro #
G8154247
UPC #
805890320401
Country of Origin
Unknown

Dimensions

Height
Inner: 62.5 mm; Outer: 61 mm
Width (mm)
Inner: 165.3 mm; Outer: 179.6 mm
Thickness (mm)
Inner: 17.2 mm; Outer: 12.8 mm

Details

Includes
Mounting Hardware; Pad Shims
Count
4
Grade
Ultra-Premium
Friction Material
Ceramic
Friction Material Attachment
Integrally Molded

Description

Posi-Quiet Ceramic Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.