Zoro Homepage

Posi-Quiet Ceramic Pad, 105.02890

  • Mfr # 105.02890

  • Zoro # G8296408


product price: $26.65
/ea

Key Features

Material
Ceramic
Includes
Pad Shims; Pad wear sensor
Outer Pad Width
142.200 mm
Inner Pad Height
73.400 mm
Pad Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105.02890
Zoro #
G8296408
UPC #
805890400011
Country of Origin
Unknown

Dimensions

Outer Pad Width
142.200 mm
Inner Pad Height
73.400 mm
Inner Pad Width
125.700 mm

Details

Material
Ceramic
Includes
Pad Shims; Pad wear sensor
Pad Quantity
4
Friction Material Attachment
Integrally Molded

Description

Posi-Quiet Ceramic Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.