
Posi-Quiet Ceramic Pad, 105.06740
Mfr # 105.06740
Zoro # G8262162
product price: $28.99
/eaKey Features
Material
Ceramic
Includes
Mounting Hardware; Pad Shims
Pad Quantity
4
Inner Pad Width
140.400 mm
Friction Material Attachment
Integrally Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105.06740
Zoro #
G8262162
UPC #
805890201809
Country of Origin
Unknown
Dimensions
Inner Pad Width
140.400 mm
Outer Pad Height
49.200 mm
Outer Pad Width
140.400 mm
Inner Pad Height
49.200 mm
Details
Material
Ceramic
Includes
Mounting Hardware; Pad Shims
Pad Quantity
4
Friction Material Attachment
Integrally Molded
Description
Posi-Quiet Ceramic Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.