Zoro Homepage

Posi-Quiet Ceramic Pad, 105.08050

  • Mfr # 105.08050

  • Zoro # G8291623


product price: $36.15
/ea

Key Features

Height
58 mm
Includes
Mounting Hardware; Pad Shims
Count
4
Thickness (mm)
17 mm
Width (mm)
163.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105.08050
Zoro #
G8291623
UPC #
805890164890
Country of Origin
Unknown

Dimensions

Height
58 mm
Thickness (mm)
17 mm
Width (mm)
163.3 mm

Details

Includes
Mounting Hardware; Pad Shims
Count
4
Friction Material
Ceramic
Friction Material Attachment
Integrally Molded
Grade
Ultra-Premium

Description

Posi-Quiet Ceramic Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.