Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Posi-Quiet Ceramic Pad, 105.08060

  • Mfr # 105.08060

  • Zoro # G8305928


product price: $30.79
/ea

Key Features

Material
Ceramic
Includes
Pad Shims
Outer Pad Width
114.200 mm
Outer Pad Height
49.600 mm
Inner Pad Width
114.200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105.08060
Zoro #
G8305928
UPC #
805890230229
Country of Origin
Unknown

Dimensions

Outer Pad Width
114.200 mm
Outer Pad Height
49.600 mm
Inner Pad Width
114.200 mm
Inner Pad Height
49.600 mm

Details

Material
Ceramic
Includes
Pad Shims
Friction Material Attachment
Integrally Molded
Pad Quantity
4

Description

Posi-Quiet Ceramic Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.