
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105.08740
Zoro #
G8248056
UPC #
805890553212
Country of Origin
Unknown
Dimensions
Height
65.5 mm
Width (mm)
76.71 mm
Thickness (mm)
14.6 mm
Details
Features
Prepared For Pad Wear Sensor
Includes
Mounting Hardware; Pad Shims
Count
4
Grade
Ultra-Premium
Friction Material
Ceramic
Friction Material Attachment
Integrally Molded
Description
Posi-Quiet Ceramic Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.