Zoro Homepage

Posi-Quiet Ceramic Pad, 105.09030, Front

  • Mfr # 105.09030

  • Zoro # G8254514


product price: $32.39
/ea

Key Features

Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Features
Prepared For Pad Wear Sensor
Height
58 mm
Thickness (mm)
16.5 mm
Width (mm)
149.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105.09030
Zoro #
G8254514
UPC #
805890362531
Country of Origin
Unknown

Dimensions

Height
58 mm
Thickness (mm)
16.5 mm
Width (mm)
149.1 mm

Details

Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Features
Prepared For Pad Wear Sensor
Count
4
Friction Material
Ceramic
Friction Material Attachment
Integrally Molded
Grade
Ultra-Premium

Description

Posi-Quiet Ceramic Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.