Zoro Homepage

Posi-Quiet Ceramic Pads, 105.01140

  • Mfr # 105.01140

  • Zoro # G8263946


product price: $25.15
/ea

Key Features

Includes
Mounting Hardware; Pad Shims
Height
69.2 mm
Width (mm)
77.7 mm
Count
4
Thickness (mm)
15.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105.01140
Zoro #
G8263946
UPC #
805890256014
Country of Origin
Unknown

Dimensions

Height
69.2 mm
Width (mm)
77.7 mm
Thickness (mm)
15.5 mm

Details

Includes
Mounting Hardware; Pad Shims
Count
4
Friction Material
Ceramic
Friction Material Attachment
Integrally Molded
Grade
Ultra-Premium

Description

Posi-Quiet Ceramic Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.