Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Posi-Quiet Ceramic Pads, 105.07310

  • Mfr # 105.07310

  • Zoro # G8257856


product price: $30.79
/ea

Key Features

Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Height
63.2 mm
Features
Prepared For Pad Wear Sensor
Count
4
Width (mm)
183.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105.07310
Zoro #
G8257856
UPC #
805890468271
Country of Origin
Unknown

Dimensions

Height
63.2 mm
Width (mm)
183.6 mm
Thickness (mm)
14.6 mm

Details

Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Features
Prepared For Pad Wear Sensor
Count
4
Grade
Ultra-Premium
Friction Material
Ceramic
Friction Material Attachment
Integrally Molded

Description

Posi-Quiet Ceramic Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.