Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Posi-Quiet Ceramic Pads, 105.07940

  • Mfr # 105.07940

  • Zoro # G8280292


product price: $41.99
/ea

Key Features

Friction Material Composition
Ceramic
Pad Quantity
4
Friction Material Attachment
integrally Molded
Inner Pad Overall Thickness
0.701 in
Outer Pad Overall Thickness
17.800 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105.07940
Zoro #
G8280292
UPC #
805890434511
Country of Origin
Unknown

Dimensions

Inner Pad Overall Thickness
0.701 in
Outer Pad Overall Thickness
17.800 mm
Outer Pad Height
2.717 in
Inner Pad Width
6.118 in
Inner Pad Height
72.500 mm
Outer Pad Width
156.400 mm

Details

Friction Material Composition
Ceramic
Pad Quantity
4
Friction Material Attachment
integrally Molded
Grade
Ultra-Premium
Includes
Mounting Hardware included, Pad Shims included

Description

Posi-Quiet Ceramic Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.