Zoro Homepage

Posi-Quiet Ceramic Pads, 105.08190

  • Mfr # 105.08190

  • Zoro # G8307513


product price: $37.99
/ea

Key Features

Material
Ceramic
Includes
Mounting Hardware; Pad Shims; Pad wear sensor
Outer Pad Width
155.400 mm
Inner Pad Height
74.200 mm
Friction Material Attachment
Integrally Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105.08190
Zoro #
G8307513
UPC #
805890435211
Country of Origin
Unknown

Dimensions

Outer Pad Width
155.400 mm
Inner Pad Height
74.200 mm
Inner Pad Width
155.400 mm
Outer Pad Height
74.200 mm

Details

Material
Ceramic
Includes
Mounting Hardware; Pad Shims; Pad wear sensor
Friction Material Attachment
Integrally Molded
Pad Quantity
4

Description

Posi-Quiet Ceramic Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.