
Posi-Quiet Ceramic Pads, 105.08690, Front
Mfr # 105.08690
Zoro # G8310995
product price: $37.59
/eaKey Features
Outer Pad Width
6.118 in
Inner Pad Height
61.700 mm
Includes
Mounting Hardware included, Pad Shims included, Pad Wear Sensor included
Friction Material Attachment
integrally Molded
Friction Material Composition
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105.08690
Zoro #
G8310995
UPC #
805890038023
Country of Origin
Unknown
Dimensions
Outer Pad Width
6.118 in
Inner Pad Height
61.700 mm
Inner Pad Width
155.400 mm
Outer Pad Overall Thickness
0.772 in
Inner Pad Overall Thickness
19.600 mm
Outer Pad Height
61.700 mm
Details
Includes
Mounting Hardware included, Pad Shims included, Pad Wear Sensor included
Friction Material Attachment
integrally Molded
Friction Material Composition
Ceramic
Grade
Ultra-Premium
Pad Quantity
4
Description
Posi-Quiet Ceramic Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.