
Posi-Quiet Ceramic Pads, 105.09770
Mfr # 105.09770
Zoro # G8145427
product price: $83.99
/ea
Free Shipping & Returns
Key Features
Material
Ceramic
Includes
Mounting Hardware; Pad Shims; Pad wear sensor
Outer Pad Width
190.200 mm
Inner Pad Height
106.600 mm
Friction Material Attachment
Integrally Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105.09770
Zoro #
G8145427
UPC #
805890664079
Country of Origin
Unknown
Dimensions
Outer Pad Width
190.200 mm
Inner Pad Height
106.600 mm
Inner Pad Width
190.200 mm
Details
Material
Ceramic
Includes
Mounting Hardware; Pad Shims; Pad wear sensor
Friction Material Attachment
Integrally Molded
Pad Quantity
4
Description
Posi-Quiet Ceramic Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.