Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Posi-Quiet Ceramic Pads, 105.11700

  • Mfr # 105.11700

  • Zoro # G8209863


product price: $27.15
/ea

Key Features

Material
Ceramic
Includes
Mounting Hardware; Pad Shims; Pad wear sensor
Features
Longest wearing most advanced material available. 100% scorched for easy bed-in. 100% shimmed to eliminate noise and vibration. Stable friction performance across a wide temperature range. Hardware included. Where applicable
Outer Pad Thickness
0.642 in
Length -Each
10.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105.11700
Zoro #
G8209863
UPC #
805890661146
Country of Origin
Unknown

Dimensions

Outer Pad Thickness
0.642 in
Length -Each
10.3 in
Inner Pad Thickness
0.642 in
Outer Pad Height
2.331 in
Inner Pad Width
4.846 in
Inner Pad Height
2.331 in
Width - Each
4.8 in
Outer Pad Width
4.846 in
Height- Each
3.3 in

Details

Material
Ceramic
Includes
Mounting Hardware; Pad Shims; Pad wear sensor
Features
Longest wearing most advanced material available. 100% scorched for easy bed-in. 100% shimmed to eliminate noise and vibration. Stable friction performance across a wide temperature range. Hardware included. Where applicable
Pad Quantity
4
Friction Material Attachment
Integrally Molded

Description

Posi-Quiet Ceramic Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.