Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Posi-Quiet Ceramic Pads, 105.11720

  • Mfr # 105.11720

  • Zoro # G8269458


product price: $31.15
/ea

Key Features

Material
Ceramic
Includes
Mounting Hardware; Pad Shims; Pad wear sensor
Inner Pad Height
45.000 mm
Friction Material Attachment
Integrally Molded
Outer Pad Width
141.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105.11720
Zoro #
G8269458
UPC #
805890370796
Country of Origin
Unknown

Dimensions

Inner Pad Height
45.000 mm
Outer Pad Width
141.000 mm
Inner Pad Width
141.000 mm

Details

Material
Ceramic
Includes
Mounting Hardware; Pad Shims; Pad wear sensor
Friction Material Attachment
Integrally Molded
Pad Quantity
4

Description

Posi-Quiet Ceramic Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.