Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Posi-Quiet Ceramic Pads, 105.14130

  • Mfr # 105.14130

  • Zoro # G8225832


product price: $31.55
/ea

Key Features

Inner Pad Width
140.700 mm
Pad Quantity
4
Includes
Mounting Hardware included, Pad Shims included, Pad Wear Sensor included
Inner Pad Overall Thickness
16.900 mm
Outer Pad Overall Thickness
16.900 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105.14130
Zoro #
G8225832
UPC #
805890634966
Country of Origin
Unknown

Dimensions

Inner Pad Width
140.700 mm
Inner Pad Overall Thickness
16.900 mm
Outer Pad Overall Thickness
16.900 mm
Outer Pad Height
2.307 in
Outer Pad Width
140.700 mm
Inner Pad Height
2.307 in

Details

Pad Quantity
4
Includes
Mounting Hardware included, Pad Shims included, Pad Wear Sensor included
Friction Material Attachment
integrally Molded
Grade
Ultra-Premium
Friction Material Composition
Ceramic

Description

Posi-Quiet Ceramic Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.