Zoro Homepage

Posi-Quiet Ceramic Pads, 105.14300

  • Mfr # 105.14300

  • Zoro # G8278594


product price: $35.45
/ea

Key Features

Material
Ceramic
Features
Longest wearing most advanced material available. 100% scorched for easy bed-in. 100% shimmed to eliminate noise and vibration. Stable friction performance across a wide temperature range. Hardware included. Where applicable
Includes
Mounting Hardware; Pad Shims; Pad wear sensor
Height- Each
3.1 in
Inner Pad Width
4.185 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105.14300
Zoro #
G8278594
UPC #
805890650058
Country of Origin
Unknown

Dimensions

Height- Each
3.1 in
Inner Pad Width
4.185 in
Inner Pad Thickness
0.65 in
Width - Each
4 in
Outer Pad Width
4.185 in
Outer Pad Height
1.843 in
Outer Pad Thickness
0.65 in
Inner Pad Height
1.843 in
Length -Each
6.4 in

Details

Material
Ceramic
Features
Longest wearing most advanced material available. 100% scorched for easy bed-in. 100% shimmed to eliminate noise and vibration. Stable friction performance across a wide temperature range. Hardware included. Where applicable
Includes
Mounting Hardware; Pad Shims; Pad wear sensor
Friction Material Attachment
Integrally Molded
Pad Quantity
4

Description

Posi-Quiet Ceramic Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.