Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Posi-Quiet Ext. Wear Pad, 106.05020

  • Mfr # 106.05020

  • Zoro # G8149837


product price: $33.59
/ea

Key Features

Inner Pad Width
119.200 mm
Inner Pad Overall Thickness
15.000 mm
Outer Pad Height
72.000 mm
Includes
Mounting Hardware included, Pad Shims included, Pad Wear Sensor included
Pad Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106.05020
Zoro #
G8149837
UPC #
805890520115
Country of Origin
Unknown

Dimensions

Inner Pad Width
119.200 mm
Inner Pad Overall Thickness
15.000 mm
Outer Pad Height
72.000 mm
Outer Pad Overall Thickness
15.000 mm
Inner Pad Height
2.835 in
Outer Pad Width
4.693 in

Details

Includes
Mounting Hardware included, Pad Shims included, Pad Wear Sensor included
Pad Quantity
4
Friction Material Attachment
integrally Molded
Grade
Ultra-Premium
Friction Material Composition
Semi-Metallic

Description

Posi-Quiet Ext. Wear Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.