Zoro Homepage

Posi-Quiet Ext. Wear Pad, 106.05120

  • Mfr # 106.05120

  • Zoro # G8226435


product price: $31.15
/ea

Key Features

Outer Pad Height
1.669 in
Pad Quantity
4
Friction Material Composition
Semi-Metallic
Outer Pad Width
133.300 mm
Inner Pad Height
1.669 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106.05120
Zoro #
G8226435
UPC #
805890060642
Country of Origin
Unknown

Dimensions

Outer Pad Height
1.669 in
Outer Pad Width
133.300 mm
Inner Pad Height
1.669 in
Inner Pad Overall Thickness
0.622 in
Outer Pad Overall Thickness
15.800 mm
Inner Pad Width
133.300 mm

Details

Pad Quantity
4
Friction Material Composition
Semi-Metallic
Friction Material Attachment
integrally Molded
Grade
Ultra-Premium
Includes
Mounting Hardware included, Pad Shims included

Description

Posi-Quiet Ext. Wear Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.