Zoro Homepage

Posi-Quiet Ext. Wear Pad, 106.05360

  • Mfr # 106.05360

  • Zoro # G8155123


product price: $31.55
/ea

Key Features

Inner Pad Overall Thickness
14.600 mm
Pad Quantity
4
Outer Pad Overall Thickness
0.575 in
Inner Pad Height
1.870 in
Outer Pad Width
3.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106.05360
Zoro #
G8155123
UPC #
805890262305
Country of Origin
Unknown

Dimensions

Inner Pad Overall Thickness
14.600 mm
Outer Pad Overall Thickness
0.575 in
Inner Pad Height
1.870 in
Outer Pad Width
3.500 in
Inner Pad Width
88.900 mm
Outer Pad Height
47.500 mm

Details

Pad Quantity
4
Friction Material Composition
Semi-Metallic
Grade
Ultra-Premium
Includes
Mounting Hardware included, Pad Shims included, Pad Wear Sensor included
Friction Material Attachment
integrally Molded

Description

Posi-Quiet Ext. Wear Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.