Zoro Homepage

Posi-Quiet Ext. Wear Pad, 106.06190

  • Mfr # 106.06190

  • Zoro # G8253638


product price: $48.49
/ea

Key Features

Outer Pad Width
144.000 mm
Inner Pad Width
144.000 mm
Includes
Mounting Hardware included, Pad Shims included, Pad Wear Sensor included
Inner Pad Overall Thickness
0.669 in
Inner Pad Height
2.512 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106.06190
Zoro #
G8253638
UPC #
805890370109
Country of Origin
Unknown

Dimensions

Outer Pad Width
144.000 mm
Inner Pad Width
144.000 mm
Inner Pad Overall Thickness
0.669 in
Inner Pad Height
2.512 in
Outer Pad Overall Thickness
0.669 in
Outer Pad Height
2.512 in

Details

Includes
Mounting Hardware included, Pad Shims included, Pad Wear Sensor included
Friction Material Attachment
integrally Molded
Friction Material Composition
Semi-Metallic
Grade
Ultra-Premium
Pad Quantity
4

Description

Posi-Quiet Ext. Wear Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.