Zoro Homepage

Posi-Quiet Ext. Wear Pad, 106.07290

  • Mfr # 106.07290

  • Zoro # G8152445


product price: $40.59
/ea

Key Features

Grade
Ultra-Premium
Friction Material Composition
Semi-Metallic
Pad Quantity
4
Outer Pad Height
47.000 mm
Includes
Mounting Hardware included, Pad Shims included, Pad Wear Sensor included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106.07290
Zoro #
G8152445
UPC #
805890061083
Country of Origin
Unknown

Dimensions

Outer Pad Height
47.000 mm
Inner Pad Overall Thickness
0.618 in
Inner Pad Width
142.700 mm
Outer Pad Overall Thickness
15.700 mm
Inner Pad Height
47.000 mm
Outer Pad Width
5.618 in

Details

Grade
Ultra-Premium
Friction Material Composition
Semi-Metallic
Pad Quantity
4
Includes
Mounting Hardware included, Pad Shims included, Pad Wear Sensor included
Friction Material Attachment
integrally Molded

Description

Posi-Quiet Ext. Wear Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.