Zoro Homepage

Posi-Quiet Ext. Wear Pad, 106.08560

  • Mfr # 106.08560

  • Zoro # G8281857


product price: $42.19
/ea

Key Features

Material
Semi-Metallic
Includes
Mounting Hardware; Pad Shims; Pad wear sensor
Pad Quantity
4
Friction Material Attachment
Integrally Molded
Inner Pad Height
59.300 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106.08560
Zoro #
G8281857
UPC #
805890164913
Country of Origin
Unknown

Dimensions

Inner Pad Height
59.300 mm
Outer Pad Width
146.700 mm
Inner Pad Width
146.700 mm

Details

Material
Semi-Metallic
Includes
Mounting Hardware; Pad Shims; Pad wear sensor
Pad Quantity
4
Friction Material Attachment
Integrally Molded

Description

Posi-Quiet Ext. Wear Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.