
Posi-Quiet Ext. Wear Pad, 106.08680
Mfr # 106.08680
Zoro # G8263928
product price: $35.79
/eaKey Features
Outer Pad Overall Thickness
0.602 in
Outer Pad Width
91.000 mm
Inner Pad Overall Thickness
15.300 mm
Includes
Mounting Hardware included, Pad Shims included, Pad Wear Sensor included
Friction Material Composition
Semi-Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
106.08680
Zoro #
G8263928
UPC #
805890128939
Country of Origin
Unknown
Dimensions
Outer Pad Overall Thickness
0.602 in
Outer Pad Width
91.000 mm
Inner Pad Overall Thickness
15.300 mm
Outer Pad Height
1.780 in
Inner Pad Height
1.752 in
Inner Pad Width
111.400 mm
Details
Includes
Mounting Hardware included, Pad Shims included, Pad Wear Sensor included
Friction Material Composition
Semi-Metallic
Pad Quantity
4
Grade
Ultra-Premium
Friction Material Attachment
integrally Molded
Description
Posi-Quiet Ext. Wear Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.