
Posi-Quiet Ext. Wear Pad, 106.09080, Front (Discontinued)
- Mfr # 106.09080
- Zoro # G8283187
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
106.09080
Zoro #
G8283187
UPC #
805890176466
Country of Origin
Unknown
Dimensions
Height
58.4 mm
Width (mm)
131.6 mm
Thickness (mm)
17.3 mm
Details
Features
Prepared For Pad Wear Sensor
Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Count
4
Friction Material Attachment
Integrally Molded
Friction Material
Semi-Metallic
Grade
Ultra-Premium
Description
Posi-Quiet Ext. Wear Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.