Zoro Homepage

Posi-Quiet Ext. Wear Pad, 106.10330

  • Mfr # 106.10330

  • Zoro # G8250734


product price: $29.89
/ea

Key Features

Pad Quantity
4
Inner Pad Width
113.800 mm
Friction Material Composition
Semi-Metallic
Outer Pad Width
113.800 mm
Grade
Ultra-Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106.10330
Zoro #
G8250734
UPC #
805890211341
Country of Origin
Unknown

Dimensions

Inner Pad Width
113.800 mm
Outer Pad Width
113.800 mm
Inner Pad Overall Thickness
0.539 in
Outer Pad Overall Thickness
13.700 mm
Inner Pad Height
1.598 in
Outer Pad Height
40.600 mm

Details

Pad Quantity
4
Friction Material Composition
Semi-Metallic
Grade
Ultra-Premium
Friction Material Attachment
integrally Molded
Includes
Mounting Hardware included, Pad Shims included, Pad Wear Sensor included

Description

Posi-Quiet Ext. Wear Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.