Zoro Homepage

Posi-Quiet Ext. Wear Pad, 106.10560

  • Mfr # 106.10560

  • Zoro # G8289085


product price: $45.99
/ea

Key Features

Friction Material Attachment
integrally Molded
Grade
Ultra-Premium
Outer Pad Overall Thickness
18.100 mm
Friction Material Composition
Semi-Metallic
Pad Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106.10560
Zoro #
G8289085
UPC #
805890212362
Country of Origin
Unknown

Dimensions

Outer Pad Overall Thickness
18.100 mm
Outer Pad Width
150.400 mm
Outer Pad Height
2.220 in
Inner Pad Width
5.921 in
Inner Pad Height
2.220 in
Inner Pad Overall Thickness
18.100 mm

Details

Friction Material Attachment
integrally Molded
Grade
Ultra-Premium
Friction Material Composition
Semi-Metallic
Pad Quantity
4
Includes
Mounting Hardware included, Pad Shims included, Pad Wear Sensor included

Description

Posi-Quiet Ext. Wear Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.