Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Posi-Quiet Ext. Wear Pad, 106.10890

  • Mfr # 106.10890

  • Zoro # G8294527


product price: $45.19
/ea

Key Features

Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Features
Prepared For Pad Wear Sensor
Height
58.7 mm
Width (mm)
154.9 mm
Thickness (mm)
17.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106.10890
Zoro #
G8294527
UPC #
805890232872
Country of Origin
Unknown

Dimensions

Height
58.7 mm
Width (mm)
154.9 mm
Thickness (mm)
17.9 mm

Details

Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Features
Prepared For Pad Wear Sensor
Count
4
Friction Material
Semi-Metallic
Grade
Ultra-Premium
Friction Material Attachment
Integrally Molded

Description

Posi-Quiet Ext. Wear Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.