Zoro Homepage

Posi-Quiet Extended Wear, 106.12110

  • Mfr # 106.12110

  • Zoro # G8234853


product price: $50.99
/ea

Key Features

Height
56.6 mm
Features
Prepared For Pad Wear Sensor
Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Thickness (mm)
17.6 mm
Width (mm)
146.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106.12110
Zoro #
G8234853
UPC #
805890388098
Country of Origin
Unknown

Dimensions

Height
56.6 mm
Thickness (mm)
17.6 mm
Width (mm)
146.6 mm

Details

Features
Prepared For Pad Wear Sensor
Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Count
4
Friction Material
Semi-Metallic
Grade
Ultra-Premium
Friction Material Attachment
Integrally Molded

Description

Posi-Quiet Extended Wear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.