Zoro Homepage

Posi-Quiet Extended Wear, 106.12590

  • Mfr # 106.12590

  • Zoro # G8204394


product price: $37.15
/ea

Key Features

Friction Material Composition
Semi-Metallic
Grade
Ultra-Premium
Inner Pad Width
110.700 mm
Outer Pad Height
1.811 in
Outer Pad Overall Thickness
0.665 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106.12590
Zoro #
G8204394
UPC #
805890388128
Country of Origin
Unknown

Dimensions

Inner Pad Width
110.700 mm
Outer Pad Height
1.811 in
Outer Pad Overall Thickness
0.665 in
Inner Pad Overall Thickness
0.665 in
Inner Pad Height
1.811 in
Outer Pad Width
4.358 in

Details

Friction Material Composition
Semi-Metallic
Grade
Ultra-Premium
Friction Material Attachment
integrally Molded
Pad Quantity
4
Includes
Mounting Hardware included, Pad Shims included

Description

Posi-Quiet Extended Wear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.