
Posi-Quiet Extended Wear, 106.12730
Mfr # 106.12730
Zoro # G8205645
product price: $40.39
/eaKey Features
Grade
Ultra-Premium
Outer Pad Overall Thickness
16.500 mm
Inner Pad Width
146.600 mm
Outer Pad Height
64.000 mm
Friction Material Attachment
integrally Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
106.12730
Zoro #
G8205645
UPC #
805890388159
Country of Origin
Unknown
Dimensions
Outer Pad Overall Thickness
16.500 mm
Inner Pad Width
146.600 mm
Outer Pad Height
64.000 mm
Inner Pad Height
2.520 in
Outer Pad Width
5.772 in
Inner Pad Overall Thickness
16.500 mm
Details
Grade
Ultra-Premium
Friction Material Attachment
integrally Molded
Pad Quantity
4
Includes
Mounting Hardware included, Pad Shims included, Pad Wear Sensor included
Friction Material Composition
Semi-Metallic
Description
Posi-Quiet Extended Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.