Zoro Homepage

Posi-Quiet Extended Wear, 106.13360

  • Mfr # 106.13360

  • Zoro # G8282828


product price: $36.39
/ea

Key Features

Outer Pad Overall Thickness
0.579 in
Outer Pad Height
46.900 mm
Inner Pad Height
1.846 in
Includes
Mounting Hardware included, Pad Shims included, Pad Wear Sensor included
Inner Pad Overall Thickness
14.700 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106.13360
Zoro #
G8282828
UPC #
805890471387
Country of Origin
Unknown

Dimensions

Outer Pad Overall Thickness
0.579 in
Outer Pad Height
46.900 mm
Inner Pad Height
1.846 in
Inner Pad Overall Thickness
14.700 mm
Inner Pad Width
3.681 in
Outer Pad Width
3.681 in

Details

Includes
Mounting Hardware included, Pad Shims included, Pad Wear Sensor included
Pad Quantity
4
Friction Material Attachment
integrally Molded
Grade
Ultra-Premium
Friction Material Composition
Semi-Metallic

Description

Posi-Quiet Extended Wear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.