Zoro Homepage

Posi-Quiet Metallic Pad, 104.07570

  • Mfr # 104.07570

  • Zoro # G8240207


product price: $30.75
/ea

Key Features

Grade
Ultra-Premium
Inner Pad Overall Thickness
17.600 mm
Inner Pad Width
158.900 mm
Pad Quantity
4
Outer Pad Height
2.020 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104.07570
Zoro #
G8240207
UPC #
805890233459
Country of Origin
Unknown

Dimensions

Inner Pad Overall Thickness
17.600 mm
Inner Pad Width
158.900 mm
Outer Pad Height
2.020 in
Outer Pad Overall Thickness
17.600 mm
Inner Pad Height
51.300 mm
Outer Pad Width
6.256 in

Details

Grade
Ultra-Premium
Pad Quantity
4
Friction Material Attachment
integrally Molded
Includes
Mounting Hardware included, Pad Shims included
Friction Material Composition
Semi-Metallic

Description

Posi-Quiet Metallic Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.