
Posi-Quiet Metallic Pad, 104.08200
Mfr # 104.08200
Zoro # G8280764
product price: $34.45
/eaKey Features
Material
Semi-Metallic
Features
Outstanding wear characteristics. 100% scorched for easy bed-in. 100% shimmed to eliminate noise and vibration. Stable friction performance across a wide temperature range. Hardware included. Where applicable. 100% Asbestos-free formulas
Includes
Mounting Hardware
Outer Pad Width
7.559 in
Friction Material Attachment
Integrally Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104.08200
Zoro #
G8280764
UPC #
805890164555
Country of Origin
Unknown
Dimensions
Outer Pad Width
7.559 in
Inner Pad Height
2.89 in
Inner Pad Width
7.559 in
Height- Each
3.4 in
Outer Pad Height
2.39 in
Width - Each
6.2 in
Inner Pad Thickness
0.795 in
Length -Each
11.1 in
Details
Material
Semi-Metallic
Features
Outstanding wear characteristics. 100% scorched for easy bed-in. 100% shimmed to eliminate noise and vibration. Stable friction performance across a wide temperature range. Hardware included. Where applicable. 100% Asbestos-free formulas
Includes
Mounting Hardware
Friction Material Attachment
Integrally Molded
Pad Quantity
4
Description
Posi-Quiet Metallic Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.