Zoro Homepage

Posi-Quiet Metallic Pad, 104.10110, Front

  • Mfr # 104.10110

  • Zoro # G8305955


product price: $40.49
/ea

Key Features

Pad Quantity
4
Inner Pad Height
58.800 mm
Outer Pad Height
58.800 mm
Friction Material Composition
Semi-Metallic
Outer Pad Width
6.929 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104.10110
Zoro #
G8305955
UPC #
805890233695
Country of Origin
Unknown

Dimensions

Inner Pad Height
58.800 mm
Outer Pad Height
58.800 mm
Outer Pad Width
6.929 in
Inner Pad Width
176.000 mm
Outer Pad Overall Thickness
0.787 in
Inner Pad Overall Thickness
0.787 in

Details

Pad Quantity
4
Friction Material Composition
Semi-Metallic
Friction Material Attachment
integrally Molded
Grade
Ultra-Premium
Includes
Mounting Hardware included, Pad Shims included

Description

Posi-Quiet Metallic Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.