
Posi-Quiet Semi Met Pads, 104.13950
Mfr # 104.13950
Zoro # G8267017
product price: $68.95
/eaKey Features
Outer Pad Width
7.469 in
Outer Pad Height
3.831 in
Friction Material Composition
Semi-Metallic
Pad Quantity
4
Grade
Ultra-Premium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104.13950
Zoro #
G8267017
UPC #
805890531296
Country of Origin
Unknown
Dimensions
Outer Pad Width
7.469 in
Outer Pad Height
3.831 in
Inner Pad Overall Thickness
15.800 mm
Outer Pad Overall Thickness
15.800 mm
Inner Pad Height
97.300 mm
Inner Pad Width
7.469 in
Details
Friction Material Composition
Semi-Metallic
Pad Quantity
4
Grade
Ultra-Premium
Friction Material Attachment
integrally Molded
Includes
Mounting Hardware included, Pad Shims included
Description
Posi-Quiet Semi Met Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.