Posi-Quiet Semi-Metallic, 104.13792
Mfr # 104.13792
Zoro # G8288123
product price: $23.25
/eaKey Features
Material
Semi-Metallic
Includes
Mounting Hardware; Pad Shims; Pad wear sensor
Outer Pad Height
70.400 mm
Inner Pad Width
124.700 mm
Friction Material Attachment
Integrally Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104.13792
Zoro #
G8288123
UPC #
889590179743
Country of Origin
China
Dimensions
Outer Pad Height
70.400 mm
Inner Pad Width
124.700 mm
Outer Pad Width
124.700 mm
Inner Pad Height
70.400 mm
Details
Material
Semi-Metallic
Includes
Mounting Hardware; Pad Shims; Pad wear sensor
Friction Material Attachment
Integrally Molded
Pad Quantity
4
Description
Posi-Quiet Semi-Metallic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.