Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Centric Parts Power Steering Pressure Line Hose Assembly 1997-1998 Ford Windstar 134.42004

Power Steering Pressure Line Hose Assembly 1997-1998 Ford Windstar (Discontinued)

  • Mfr # 134.42004
  • Zoro # G6377190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134.42004
Zoro #
G6377190
UPC #
805890394624
Country of Origin
China

Dimensions

Bore Diameter
3/4 in
Inlet Thread Diameter
10 mm

Details

Includes
Bleeder Screw
Number of Mounting Holes
2
Flare Type
Inverted Flare
Number of Pistons
2
Inlet Fitting Thread Pitch
1
Mounting Method
2 Bolts
Attachment Type
Bolted
Number Of Ports
1
Piston Type
Slotted
Item
Brake Wheel Cylinder

Description

Centric Parts is the leading manufacturer and supplier of replacement brake components for import and domestic vehicles. Centric is backed by award winning cataloging, in-house engineering and testing facilities, a nationwide distribution network, and unparalleled technical support. Centric Parts sets the standard in the automotive aftermarket.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.