Zoro Homepage

Power Steering Pressure Line Hose Assembly 1998-2000 Ford Escort 2.0L

  • Mfr # 105.13972

  • Zoro # G6989331


product price: $48.75
/ea

Key Features

Includes
Hardware Option
Material
Ceramic
Inner Pad Thickness
16.9mm (0.67")
Padner Width
130mm (5.12")
Pad Height
58mm (2.28")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105.13972
Zoro #
G6989331
UPC #
805890447719
Country of Origin
Kuwait

Dimensions

Inner Pad Thickness
16.9mm (0.67")
Padner Width
130mm (5.12")
Pad Height
58mm (2.28")
Pad Outer Width
130mm (5.12")
Outer Pad Thickness
16.9mm (0.67")

Details

Includes
Hardware Option
Material
Ceramic
Series
Posi Quiet

Description

Posi Quiet brake pads are manufactured using the same positive molding process utilized by Original Equipment suppliers. Positive molding uses extreme pressure to compress the friction material and bond it to the backing plate. This process assures consistent friction material density throughout the pad, resulting in even wear and performance characteristics throughout the life of the brake pad. The number one cause for customer returns are noise and vibration.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.