
Power Steering Pressure Line Hose Assembly 1998 Jeep Grand Cherokee (Discontinued)
- Mfr # 130.67028
- Zoro # G6428482
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
130.67028
Zoro #
G6428482
UPC #
805890168218
Country of Origin
China
Dimensions
Bore Diameter
1.31" (33 mm)
Rod Length
1.98"
Details
Port Quantity
3
Number of Ports
3
Description
Centric Parts is the leading manufacturer and supplier of replacement brake components for import and domestic vehicles. Centric is backed by award winning cataloging, in-house engineering and testing facilities, a nationwide distribution network, and unparalleled technical support. Centric Parts sets the standard in the automotive aftermarket.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.