Power Steering Pressure Line Hose Assembly 2003-2006 Lincoln Navigator

  • Mfr # 134.62072

  • Zoro # G6390621


product price: $22.15
/ea

Key Features

Fitting Type
Bolted
Type
Bubble
Bleeder Screw Included
Yes
Mounting Hole Quantity
2
Inlet Thread Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134.62072
Zoro #
G6390621
UPC #
805890215530
Country of Origin
China

Dimensions

Inlet Thread Diameter
10 mm
Bore Diameter
22.23mm (0.875")

Details

Fitting Type
Bolted
Type
Bubble
Bleeder Screw Included
Yes
Mounting Hole Quantity
2
Inlet Fitting Thread Pitch
1
Item
Line Hose Assembly
Number Of Ports
1
Number of Pistons
2
Mounting Method
2 Bolts
Number of Mounting Holes
2
Attachment Type
Bolted
Flare Type
Bubble

Description

Centric Parts is the leading manufacturer and supplier of replacement brake components for import and domestic vehicles. Centric is backed by award winning cataloging, in-house engineering and testing facilities, a nationwide distribution network, and unparalleled technical support. Centric Parts sets the standard in the automotive aftermarket.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.