Power Window Motor&Regulator Assembly 1998-2004 Cadillac Seville

  • Mfr # 120.44145

  • Zoro # G6393814


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Nominal Thickness
11.900 mm
Outside Diameter
281.100 mm
Surface Type
Smooth
Disc Mounting
Floating / DIH
Mounting Bolt Hole Circle Diameter
4.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.44145
Zoro #
G6393814
UPC #
805890298984
Country of Origin
China

Dimensions

Nominal Thickness
11.900 mm
Outside Diameter
281.100 mm
Mounting Bolt Hole Circle Diameter
4.500 in
Nominal Drum Diameter
6.772 in
Center Hole Diameter
62.000 mm
Stud/Lug Hole Diameter
14.500 mm
Discard Thickness
0.413 in
Overall Height
55.200 mm

Details

Surface Type
Smooth
Disc Mounting
Floating / DIH
Grade
Premium
Solid Or Vented Type Rotor
Solid
Hat Finish
Coated
Drum Dia
6.85 in
Stud/Lug Hole Quantity
5

Description

Centric Parts is the leading manufacturer and supplier of replacement brake components for import and domestic vehicles. Centric is backed by award winning cataloging, in-house engineering and testing facilities, a nationwide distribution network, and unparalleled technical support. Centric Parts sets the standard in the automotive aftermarket.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.