Zoro Homepage

Power Window Motor&Regulator Assembly 2005-2008 Buick LaCrosse

  • Mfr # 120.44149

  • Zoro # G6387322


product price: $98.15
/ea
Free Shipping & Returns

Key Features

Disc Mounting
Floating / DIH
Surface Type
Smooth
Vane Style
Straight
Mounting Bolt Hole Circle Diameter
120.000 mm
Outside Diameter
12.402 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.44149
Zoro #
G6387322
UPC #
805890358619
Country of Origin
China

Dimensions

Mounting Bolt Hole Circle Diameter
120.000 mm
Outside Diameter
12.402 in
Center Hole Diameter
62.000 mm
Discard Thickness
0.709 in
Nominal Thickness
0.787 in
Nominal Drum Diameter
7.441 in
Stud/Lug Hole Diameter
0.650 in
Overall Height
66.100 mm

Details

Disc Mounting
Floating / DIH
Surface Type
Smooth
Vane Style
Straight
Stud/Lug Hole Quantity
5
Drum Dia
7.52 in
Solid Or Vented Type Rotor
Vented
Hat Finish
Coated
Grade
Premium

Description

Centric Parts is the leading manufacturer and supplier of replacement brake components for import and domestic vehicles. Centric is backed by award winning cataloging, in-house engineering and testing facilities, a nationwide distribution network, and unparalleled technical support. Centric Parts sets the standard in the automotive aftermarket.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.